

€1,356.79/ pieceexcl. VAT
€1,641.72incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Double cup |
Cup Outer diameter | 125.413 mm |
Cup width | 44.45 mm |
Sealing | No |
With flange | No |