

€2,368.24/ pieceexcl. VAT
€2,865.57incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Double cup |
Cup Outer diameter | 71.374 mm |
Cup width | 36.576 mm |
Sealing | No |
With flange | No |