

€173.46/ pieceexcl. VAT
€209.89incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Double cup |
Cup Outer diameter | 69.012 mm |
Cup width | 38.1 mm |
Sealing | No |
With flange | No |