

€141.76/ pieceexcl. VAT
€171.53incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Double cup |
Cup Outer diameter | 58.738 mm |
Cup width | 24.608 mm |
Sealing | No |
With flange | No |