

€734.75/ pieceexcl. VAT
€889.05incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Double cup |
Cup Outer diameter | 45.984 mm |
Cup width | 25.212 mm |
Sealing | No |
With flange | No |