TIMKEN

TIMKEN Tapered roller bearing AAAG912-902A1

  • ERIKS:13163090
  • Manufacturer:053893820071
Image 1
Save to list

€24,867.19/ pieceexcl. VAT

€30,089.30incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
330.2 mm
Cup Outer diameter
430 mm
Total width
155 mm
Sealing
No
With flange
No