

€12,927.24/ pieceexcl. VAT
€15,641.96incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 139.988 mm |
Cup Outer diameter | 199.985 mm |
Total width | 94.046 mm |
Sealing | No |
With flange | No |