

€15,666.29/ pieceexcl. VAT
€18,956.21incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 180.086 mm |
Cup Outer diameter | 270.002 mm |
Total width | 109.474 mm |
Sealing | No |
With flange | No |