TIMKEN

TIMKEN Tapered roller bearing A4051-90029

  • ERIKS:11496721
  • Manufacturer:053893139326
Image 1
Save to list

€1,204.16/ pieceexcl. VAT

€1,457.03incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
12.7 mm
Cup Outer diameter
44.45 mm
Total width
28.702 mm
Sealing
No
With flange
No