

€1,027.44/ pieceexcl. VAT
€1,243.20incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 12.7 mm |
Cup Outer diameter | 44.45 mm |
Total width | 28.702 mm |
Sealing | No |
With flange | No |