TIMKEN

TIMKEN Tapered roller bearing 99600-90191

  • ERIKS:11496674
  • Manufacturer:053893463094
Image 1
Save to list

€4,069.69/ pieceexcl. VAT

€4,924.32incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
152.4 mm
Cup Outer diameter
254 mm
Total width
149.225 mm
Sealing
No
With flange
No