TIMKEN

TIMKEN Tapered roller bearing 99575-90185

  • ERIKS:11496656
  • Manufacturer:053893461830
Image 1
Save to list

€4,745.06/ pieceexcl. VAT

€5,741.52incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
146.05 mm
Cup Outer diameter
254 mm
Total width
149.352 mm
Sealing
No
With flange
No