

€7,587.96/ pieceexcl. VAT
€9,181.43incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 146.05 mm |
Cup Outer diameter | 254 mm |
Total width | 152.4 mm |
Sealing | No |
With flange | No |