TIMKEN

TIMKEN Tapered roller bearing 99550-90206

  • ERIKS:11496645
  • Manufacturer:053893461335
Image 1
Save to list

€4,206.26/ pieceexcl. VAT

€5,089.57incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
139.7 mm
Cup Outer diameter
254 mm
Total width
149.352 mm
Sealing
No
With flange
No