

€4,847.28/ pieceexcl. VAT
€5,865.21incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 139.7 mm |
Cup Outer diameter | 254 mm |
Total width | 149.352 mm |
Sealing | No |
With flange | No |