TIMKEN

TIMKEN Tapered roller bearing 98400-902A5

  • ERIKS:11496615
  • Manufacturer:053893395388
Image 1
Save to list

€2,952.27/ pieceexcl. VAT

€3,572.25incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
101.6 mm
Cup Outer diameter
200.152 mm
Total width
115.824 mm
Sealing
No
With flange
No