TIMKEN

TIMKEN Tapered roller bearing 98400-90033

  • ERIKS:11496606
  • Manufacturer:053893395272
Image 1
Save to list

€2,952.27/ pieceexcl. VAT

€3,572.25incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
101.6 mm
Cup Outer diameter
200.025 mm
Total width
115.888 mm
Sealing
No
With flange
No