TIMKEN

TIMKEN Tapered roller bearing 98350-90023

  • ERIKS:11496588
  • Manufacturer:053893457765
Image 1
Save to list

€3,105.65/ pieceexcl. VAT

€3,757.84incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
88.9 mm
Cup Outer diameter
200.025 mm
Total width
115.888 mm
Sealing
No
With flange
No