TIMKEN

TIMKEN Tapered roller bearing 98335-90066

  • ERIKS:11496585
  • Manufacturer:053893974231
Image 1
Save to list

€4,467.34/ pieceexcl. VAT

€5,405.48incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
85.09 mm
Cup Outer diameter
200.152 mm
Total width
115.824 mm
Sealing
No
With flange
No