

€4,467.34/ pieceexcl. VAT
€5,405.48incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 85.09 mm |
Cup Outer diameter | 200.152 mm |
Total width | 115.824 mm |
Sealing | No |
With flange | No |