

€6,491.93/ pieceexcl. VAT
€7,855.24incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 127.127 mm |
Cup Outer diameter | 228.613 mm |
Total width | 115.989 mm |
Sealing | No |
With flange | No |