

€6,647.88/ pieceexcl. VAT
€8,043.93incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 125.298 mm |
Cup Outer diameter | 228.6 mm |
Sealing | No |
With flange | No |