TIMKEN

TIMKEN Tapered roller bearing 96900-902A5

  • ERIKS:12614333
  • Manufacturer:013992359896
Image 1
Save to list

€11,607.73/ pieceexcl. VAT

€14,045.35incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
228.6 mm
Cup Outer diameter
355.6 mm
Total width
136.525 mm
Sealing
No
With flange
No