TIMKEN

TIMKEN Tapered roller bearing 96900-90072

  • ERIKS:11496542
  • Manufacturer:053893454856
Image 1
Save to list

€14,304.14/ pieceexcl. VAT

€17,308.01incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
228.6 mm
Cup Outer diameter
355.6 mm
Total width
152.4 mm
Sealing
No
With flange
No