TIMKEN

TIMKEN Tapered roller bearing 96825-90079

  • ERIKS:11496527
  • Manufacturer:053893394206
Image 1
Save to list

€16,273.99/ pieceexcl. VAT

€19,691.53incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
209.55 mm
Cup Outer diameter
355.6 mm
Total width
152.4 mm
Sealing
No
With flange
No