TIMKEN

TIMKEN Tapered roller bearing 95525-90150

  • ERIKS:11496493
  • Manufacturer:053893451664
Image 1
Save to list

€5,030.06/ pieceexcl. VAT

€6,086.37incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
133.35 mm
Cup Outer diameter
234.95 mm
Total width
143.002 mm
Sealing
No
With flange
No