

€17,546.12/ pieceexcl. VAT
€21,230.81incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 130.048 mm |
Cup Outer diameter | 234.95 mm |
Total width | 143.002 mm |
Sealing | No |
With flange | No |