

€5,281.19/ pieceexcl. VAT
€6,390.24incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 127 mm |
Cup Outer diameter | 234.95 mm |
Total width | 143.002 mm |
Sealing | No |
With flange | No |