TIMKEN

TIMKEN Tapered roller bearing 95500-90145

  • ERIKS:11496473
  • Manufacturer:053893450797
Image 1
Save to list

€5,320.85/ pieceexcl. VAT

€6,438.23incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
127 mm
Cup Outer diameter
234.95 mm
Total width
142.875 mm
Sealing
No
With flange
No