TIMKEN

TIMKEN Tapered roller bearing 95475-90144

  • ERIKS:11496459
  • Manufacturer:053893449951
Image 1
Save to list

€5,568.83/ pieceexcl. VAT

€6,738.28incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
120.65 mm
Cup Outer diameter
234.95 mm
Total width
143.002 mm
Sealing
No
With flange
No