TIMKEN

TIMKEN Tapered roller bearing 94649-90152

  • ERIKS:11496412
  • Manufacturer:053893446318
Image 1
Save to list

€7,366.63/ pieceexcl. VAT

€8,913.62incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
165.1 mm
Cup Outer diameter
288.925 mm
Total width
142.875 mm
Sealing
No
With flange
No