

€7,518.39/ pieceexcl. VAT
€9,097.25incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 209.55 mm |
Cup Outer diameter | 317.5 mm |
Total width | 146.05 mm |
Sealing | No |
With flange | No |