TIMKEN

TIMKEN Tapered roller bearing 93800-90250

  • ERIKS:11496322
  • Manufacturer:053893390857
Image 1
Save to list

€7,661.99/ pieceexcl. VAT

€9,271.01incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
203.2 mm
Cup Outer diameter
317.5 mm
Total width
146.05 mm
Sealing
No
With flange
No