TIMKEN

TIMKEN Tapered roller bearing 9380-90017

  • ERIKS:11496347
  • Manufacturer:053893157887
Image 1
Save to list

€2,466.29/ pieceexcl. VAT

€2,984.21incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
76.2 mm
Cup Outer diameter
177.8 mm
Total width
109.538 mm
Sealing
No
With flange
No