TIMKEN

TIMKEN Tapered roller bearing 938-90091

  • ERIKS:11496387
  • Manufacturer:053893101286
Image 1
Save to list

€4,719.34/ pieceexcl. VAT

€5,710.40incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
114.3 mm
Cup Outer diameter
212.725 mm
Total width
142.875 mm
Sealing
No
With flange
No