TIMKEN

TIMKEN Tapered roller bearing 93787-90229

  • ERIKS:11496303
  • Manufacturer:053893442457
Image 1
Save to list

€9,635.86/ pieceexcl. VAT

€11,659.39incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
200.152 mm
Cup Outer diameter
317.5 mm
Total width
146.05 mm
Sealing
No
With flange
No