TIMKEN

TIMKEN Tapered roller bearing 93750-90216

  • ERIKS:11496291
  • Manufacturer:053893441634
Image 1
Save to list

€8,205.45/ pieceexcl. VAT

€9,928.59incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
190.5 mm
Cup Outer diameter
317.5 mm
Total width
146.05 mm
Sealing
No
With flange
No