TIMKEN

TIMKEN Tapered roller bearing 93708-902A1

  • ERIKS:11496288
  • Manufacturer:053893390000
Image 1
Save to list

€11,907.73/ pieceexcl. VAT

€14,408.35incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
180.086 mm
Cup Outer diameter
317.5 mm
Total width
146.05 mm
Sealing
No
With flange
No