TIMKEN

TIMKEN Tapered roller bearing 936-90094

  • ERIKS:11496279
  • Manufacturer:053893100876
Image 1
Save to list

€4,909.59/ pieceexcl. VAT

€5,940.60incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
107.95 mm
Cup Outer diameter
212.852 mm
Total width
143.002 mm
Sealing
No
With flange
No