TIMKEN

TIMKEN Tapered roller bearing 9285-90021

  • ERIKS:11496254
  • Manufacturer:053893157054
Image 1
Save to list

€2,574.98/ pieceexcl. VAT

€3,115.73incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
76.2 mm
Cup Outer diameter
161.925 mm
Total width
105.562 mm
Sealing
No
With flange
No