

€1,789.95/ pieceexcl. VAT
€2,165.84incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 85 mm |
Cup Outer diameter | 188.913 mm |
Total width | 53.297 mm |
Sealing | No |
With flange | No |