TIMKEN

TIMKEN Tapered roller bearing 898-902A3

  • ERIKS:12832945
  • Manufacturer:053893814094
Image 1
Save to list

€5,398.97/ pieceexcl. VAT

€6,532.75incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
139.7 mm
Cup Outer diameter
228.6 mm
Total width
123.952 mm
Sealing
No
With flange
No