

€5,489.19/ pieceexcl. VAT
€6,641.92incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 190.5 mm |
Cup Outer diameter | 282.702 mm |
Total width | 107.95 mm |
Sealing | No |
With flange | No |