TIMKEN

TIMKEN Tapered roller bearing 866-90066

  • ERIKS:11496143
  • Manufacturer:053893097879
Image 1
Save to list

€3,774.69/ pieceexcl. VAT

€4,567.37incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
98.552 mm
Cup Outer diameter
190.5 mm
Total width
127 mm
Sealing
No
With flange
No