TIMKEN

TIMKEN Tapered roller bearing 861-90080

  • ERIKS:11496121
  • Manufacturer:053893096919
Image 1
Save to list

€2,919.28/ pieceexcl. VAT

€3,532.33incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
101.6 mm
Cup Outer diameter
190.5 mm
Total width
127 mm
Sealing
No
With flange
No