TIMKEN

TIMKEN Tapered roller bearing 8575-90177

  • ERIKS:11496084
  • Manufacturer:053893153568
Image 1
Save to list

€9,998.63/ pieceexcl. VAT

€12,098.34incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
234.95 mm
Cup Outer diameter
327.025 mm
Total width
114.3 mm
Sealing
No
With flange
No