

€10,737.17/ pieceexcl. VAT
€12,991.98incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 234.95 mm |
Cup Outer diameter | 327.152 mm |
Total width | 114.3 mm |
Sealing | No |
With flange | No |