TIMKEN

TIMKEN Tapered roller bearing 8574-90148

  • ERIKS:11496075
  • Manufacturer:053893153124
Image 1
Save to list

€10,737.17/ pieceexcl. VAT

€12,991.98incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
234.95 mm
Cup Outer diameter
327.152 mm
Total width
114.3 mm
Sealing
No
With flange
No