

€8,214.19/ pieceexcl. VAT
€9,939.17incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 228.6 mm |
Cup Outer diameter | 327.152 mm |
Total width | 114.3 mm |
Sealing | No |
With flange | No |