TIMKEN

TIMKEN Tapered roller bearing 8573-90153

  • ERIKS:11496068
  • Manufacturer:053893152769
Image 1
Save to list

€7,878.72/ pieceexcl. VAT

€9,533.25incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
228.6 mm
Cup Outer diameter
327.025 mm
Total width
114.3 mm
Sealing
No
With flange
No